Buy more than* S$200* and get FREE SHIPPING

Synchro SC-703

3.00 (4)
Material (cuffs)
Pairugomu (with Magic)
Material (backs)
Polyester
Material (Body)
Artificial leather
Thickness (mm)
0.6
Specification
Backhand Knitted hook and loop fastener type
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Caution 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Overall Length (cm) Size Color TRUSCO Part Number Caution 2014 TRUSCO Published Page Weight (g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
21 9 23 LL Blue 378-7508 - - - 1Pair 1 7704 39576686 10.99 SGD
In stock
18 8.3 21.5 M Black 378-7524 - - - 1Pair 1 7706 39576573 10.99 SGD
In stock
21 9 23 LL Black 378-7541 - - - 1Pair 1 7708 39576564 10.99 SGD
In stock
20 8.5 22.3 L Blue 378-7494 - - - 1Pair 1 7703 39576677 10.99 SGD
In stock
20 8.5 22.3 L Black 378-7532 - - - 1Pair 1 7707 39576555 10.99 SGD
In stock
17 8 20.5 S Blue 378-7478 There is no insulation. 3-0197 50 1Pair 1 7701 39576704 10.99 SGD
In stock
18 8.3 21.5 M Blue 378-7486 There is no insulation. 3-0197 53 1Pair 1 7702 39576695 10.99 SGD
In stock
17 8 20.5 S Black 378-7516 There is no insulation. 3-0197 50 1Pair 1 7705 39576582 10.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance etc.
2
From Japan
On 2016-08-12 10:14:14
The velcro tape of the wrist part of the glove interferes with the sleeve of the long shirt, and the sleeves become rumbling. I think that it is understandable if the maker of the glove knows, but it is normal to make it possible to hit the velcro side of the sleeve by about 5 mm or to hit it with a return.
This review is about item#39576677.
Loading in
1
From Japan
On 2015-02-05 15:52:22
Once used, the sewing of the finger's joint was unraveled and the hole broke away.
This review is about item#39576677.
Architecture, farming work
4
From Japan
On 2014-08-26 15:33:10
Because it fits strongly to friction, it is easy to use even light work. It is convenient to use smartphone while wearing it for artificial leather.
This review is about item#39576573.
Electric construction, air conditioning construction
5
From Japan
On 2014-05-16 19:36:30
I think that it is a very good product for people who always wear gloves when working. It is about six years since I started using it. When it is brand new, there is not much fit, but when coming familiar with hand sweat etc. it is an outstanding fit. The size is also general size and there is no variation. Work that uses your fingertips is also quite tolerable. If it becomes dirty, you can wash it and use it until a hole is opened. I think that it is very high quality in this price range. However, I am dissatisfied that the price is a little higher than the shops in my neighborhood.

Related Products