Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Long Nitrile Gloves Powder Free, VERTE755

4.80 (5)
Overall Length (cm)
29.5
Thickness (mm)
0.19
Material
Nitrile rubber (NBR)
Specification
Powder free
...see all
Product Options
ADD TO CART
Color Mass (per box)(g) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Mass (per box)(g) Around Palms (cm) Middle Finger Length (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Blue 570 19 7.3 M 388-9181 1Box(50Sheet) 1 VERTE-755-M 39576792 -
Discontinued
[x]
Blue 690 23 8.5 LL 388-9173 1Box(50Sheet) 1 VERTE-755-LL 39576783 -
Discontinued
[x]
- 620 21 8.2 L 388-9165 1Box(50Sheet) 1 VERTE755L 39576774 -
Discontinued
[x]
Blue 530 17 7 S 388-9190 1Box(50Sheet) 1 VERTE-755-S 39576801 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
When dealing with hazardous materials
5
From Japan
On 2016-12-08 18:02:34
It is good, we are often used when dealing with hazardous materials. Price is also cheaper, the number is large. Since the nitrile rubber, resistant to oil. Also often use during maintenance of the bicycle. It is also recommended for those of rubber allergy.
This review is about item#39576783.
Used during various operations.
5
From Japan
On 2016-09-01 15:20:15
Because durable than vinyl gloves, have come in handy a little work.
This review is about item#39576783.
Heavy oil handling work
5
From Japan
On 2016-01-20 11:31:57
In the field, or arrived heavy oil, and give them to the kerosene in order to wash the heavy oil, it has been used mainly to work with the oil. Besides I used the gloves of oil, but this glove is up to this, I think that it is durable goods that do not melt or by the most oil. When is low, it does or immediately.
This review is about item#39576783.
Machinery maintenance
4
From Japan
On 2015-06-23 15:05:51
A feeling of use is good. I would appreciate it if there is to hopefully elbow.
This review is about item#39576774.
Manufacturing operations and cleaning work of the food
5
From Japan
On 2015-01-13 00:38:05
Although we used a thin short length that are commercially available in home centers, etc. Until now, this product has been thick in the water is less likely to enter, a very strong favorite. Price is for a little increase, but I think that it is superior in cost performance because it is durable. Just thick a minute, feeling fingertips, but will be a little dull.
This review is about item#39576792.

Related Products