Buy more than* S$200* and get FREE SHIPPING

Nitrile Gloves

4.75 (4)
Overall Length (cm)
24
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) 2015 Trusco Published Pages Size Standard Color Type Material TRUSCO Part Number Weight (g) Specification Thickness (mm) 2014 TRUSCO Published Page Mass (per box)(g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) 2015 Trusco Published Pages Size Standard Color Type Material TRUSCO Part Number Weight (g) Specification Thickness (mm) 2014 TRUSCO Published Page Mass (per box)(g) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.0 7.6 - SS - White - Nitrile rubber (NBR) 388-9106 - Powder free - 3-0171 420 1Box(100Sheet) 1 VERTE-711-SS 39576905 -
Discontinued
[x]
19.0 8.4 3 0329 M Food Sanitation Law Compliant Blue Without flour Nitrile rubber (NBR) 447-8495 470 Powder free 0.075 3-0171 470 1Box(100Sheet) 1 VERTE-710-M 89667575 -
Discontinued
[x]
21.2 8.5 - L - - - - 447-8479 490 - 0.075 - 490 1box(100sheet) 1 VERTE-710-L 89667557 -
Discontinued
[x]
23.2 8.6 - LL - - - - 447-8487 540 - 0.075 - 540 1box(100sheet) 1 VERTE-710-LL 89667566 -
Discontinued
[x]
17.0 7.7 - S - - - - 447-8509 430 - 0.075 - 430 1box(100sheet) 1 VERTE-710-S 89667584 -
Discontinued
[x]
15.0 7.6 - SS - - - - 447-8517 410 - 0.075 - 410 1box(100sheet) 1 VERTE-710-SS 89667593 -
Discontinued
[x]
23.2 8.6 - LL - White - Nitrile rubber (NBR) 388-9076 - Powder free 0.075 3-0171 530 1Box(100Sheet) 1 VERTE-711-LL 39576871 -
Discontinued
[x]
19 8.4 - M - White - Nitrile rubber (NBR) 388-9084 490 Powder free 0.075 3-0171 490 1Box(100Sheet) 1 VERTE-711-M 39576887 -
Discontinued
[x]
17 7.7 - S - White - Nitrile rubber (NBR) 388-9092 460 Powder free 0.075 3-0171 460 1Box(100Sheet) 1 VERTE-711-S 39576896 -
Discontinued
[x]
21.2 8.5 - L - White - Nitrile rubber (NBR) 388-9068 - Powder free - 3-0171 510 1Box(100Sheet) 1 VERTE-711-L 39576862 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Machine work
4
From Japan
On 2017-03-09 14:34:09
It was good. Also, it arrived soon. Thank you very much.
This review is about item#39576871.
When doing agricultural work at the experience farm
5
From Japan
On 2015-12-02 23:25:14
The hand pollution countermeasures are troubled when harvest experience such as potato dust in agricultural experience. I can use a dragon, but I am troubled by places to wash my hands afterwards. Where there is a water supply is far, it takes time if there are many people. This product is thin, SS size available for children and petite women has been lineup, and the problem was solved by wearing. It is truly big for infants, but it does not mean they can not be used. Thanks to this product, even though there are insects, children can work safely. It is also a product conforming to the Food Sanitation Law, and is more secure.
This review is about item#39576905.
Nursing care work
5
From Japan
On 2015-10-06 05:44:38
Anyway, it will grow, I can not cut, I think that it will become obvious when used lightly. I will continue to purchase it from now on.
This review is about item#39576871.
Protection of fingers of special work and prevention of dirt
5
From Japan
On 2015-09-19 01:37:13
Although it is slightly different from the original purpose of use, it is time to knead epoxy type putty etc. often used. Poly gloves attached to the putty were sticky and not useful at all, so after all they had to work with bare hands and later wash was difficult, but nitrile gloves solved this. I can also use it for other general tasks and I am convinced that it is a balance between being thinner and being easy to break somewhat, being able to work with a sense close to bare hands. This glove is attractive also because Mr. Monotaro is overwhelmingly cheap.
This review is about item#39576887.

Related Products