Buy more than* S$200* and get FREE SHIPPING

Polyethylene Gloves

Purpose
Food processing, food supermarket, feeding center, etc.
Overall Length (cm)
28
Color
Blue
Material
Low-density polyethylene
Specification
Powder free
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size TRUSCO Part Number Thickness (mm) Mass (g /package) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size TRUSCO Part Number Thickness (mm) Mass (g /package) Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 M 388-8860 0.022 300 28 1Box(200Sheet) 1 VERTE-504-M 39577237 6.20 SGD
In stock
8.0 S 388-8878 - 290 26.4 1Box(200Sheet) 1 VERTE-504-S 39577246 6.71 SGD
In stock
7.5 SS 388-8886 - 280 26.0 1Box(200Sheet) 1 VERTE-504-SS 39577255 6.20 SGD
In stock
8.0 L 388-8851 - 320 31.1 1Box(200Sheet) 1 VERTE-504-L 39577221 6.20 SGD
In stock
ADD TO CART

Related Products