Buy more than* S$200* and get FREE SHIPPING

PVC Gloves

4.50 (4)
Caution
It is not for food hygiene law conforming product.
Purpose
Nursing care, horticulture, and light work, etc.
Overall Length (cm)
24
Material
Polyvinyl chloride (PVC)
Specification
Powder free
...see all>
Product Options
ADD TO CART
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Color Thickness (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
15.6 7.1 490 SS Transparent - 388-9343 1Box(100Sheet) 1 VERTE-851-SS 39577307 12.99 SGD
Shipped after 2018-01-23
17.0 7.1 530 S Transparent - 388-9335 1Box(100Sheet) 1 VERTE-851-S 39577291 12.99 SGD
Shipped after 2018-01-22
23.2 9.3 710 LL Clear 0.08 388-9319 1Box(100Sheet) 1 VERTE-851-LL 39577273 12.99 SGD
Shipped after 2018-01-22
21 8.8 640 L Clear 0.08 388-9301 1Box(100Sheet) 1 VERTE-851-L 39577264 12.99 SGD
Shipped after 2018-01-22
19 8 580 M Clear 0.08 388-9327 1Box(100Sheet) 1 VERTE-851-M 39577282 12.99 SGD
Shipped after 2018-01-22
ADD TO CART
Customer Reviews
5 star 2
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.50
4 Customer Reviews
The reviews are automatic translation.
Machine maintenance
5
From Japan
On 2017-02-17 11:03:03
I felt it was thick and very strong as I was touching. People in the field were happy to be able to use 2-3 times instead of disposable, it was very good.
This review is about item#39577264.
Oil soiling, soil and dirt treatment
5
From Japan
On 2015-10-03 23:45:35
The cuffs were longer than I thought.
This review is about item#39577282.
Pet excretion treatment, weeding, frozen food division etc.
4
From Japan
On 2015-03-31 21:49:32
Every time, I use it easily. It is convenient for a little work that you do not want to pollute your hands. It is better to have no powder in summer because it is easy to sweat. In winter, when you put it on a thin glove, do not have to get cooler.
This review is about item#39577264.
Oil soiling, weeding etc.
4
From Japan
On 2014-11-17 18:17:40
The feeling of use is not problematic, it will not be broken instantly, because it is a disposable glove, is not it good?
This review is about item#39577264.

Related Products