Buy more than* S$200* and get FREE SHIPPING

PVC Gloves

4.67 (6)
Overall Length (cm)
24
Material
Polyvinyl chloride (PVC)
Specification
With powder
...see all>
Product Options
ADD TO CART
Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Thickness (mm) TRUSCO Part Number Around Palms (cm) Middle Finger Length (cm) Weight (g) Size Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Transparent - 388-9394 15.6 7.1 490 SS 1Box(100Sheet) 1 VERTE-853-SS 39577352 12.99 SGD
In stock
Clear 0.08 388-9351 21 8.8 640 L 1Box(100Sheet) 1 VERTE-853-L 39577316 12.99 SGD
In stock
Clear 0.08 388-9386 17 7.1 530 S 1Box(100Sheet) 1 VERTE-853-S 39577343 12.99 SGD
In stock
Clear 0.08 - 19 8 580 M 1Box(100Sheet) 1 VERTE-853-M 39577334 12.99 SGD
In stock
Clear 0.08 - 23.2 9.3 710 LL 1Box(100Sheet) 1 VERTE-853-LL 39577325 12.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.67
6 Customer Reviews
The reviews are automatic translation.
Used as a glove's inner
4
From Japan
On 2017-10-19 21:53:10
Since it is with powder, it can be installed smoothly. Also the material is saved a lot because there are few LL sizes.
This review is about item#39577325.
Machine maintenance, weeding work
5
From Japan
On 2017-06-20 23:41:33
We sold only cheap things of private brands in the nearby home center, we purchased this item because it is thin and can be torn immediately. It is hard to break because it is solid, so it is convenient to remove even if you sweat because it enters the powder.
This review is about item#39577334.
Domestic work
5
From Japan
On 2016-12-17 20:03:30
Since the hand is small, it is ss size so it is very helpful. Perfect feeling is very good.
This review is about item#39577352.
I put on under the glove
5
From Japan
On 2016-04-02 14:31:01
Hand pollution prevention
This review is about item#39577316.
For vehicle painting
4
From Japan
On 2015-08-17 15:24:54
Fly to the product with powder with the link from the page without powder products, bought it by mistake. I want some ingenuity in linking pages. The product itself is good.
This review is about item#39577316.
I use it in a car related work.
5
From Japan
On 2014-01-12 23:01:34
It is hard to cut and fit is also just right. I am very thankful because there are LL sizes because winter gloves can be worn over winter.
This review is about item#39577325.

Related Products