Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Hilyte, Unlined Nitrile Gloves

2.00 (1)
Caution
Back of hand part is not water proof. Liquid may soak in.
Purpose
Metal processing. Maintenance work. Construction site.
Coating
Nitrile
Overall Length (cm)
27
Color
Green
Specification
Unlined processing, jersey processing wrist
...see all>
Product Options
ADD TO CART
Middle Finger Length (cm) Size Thickness (mm) Material TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Middle Finger Length (cm) Size Thickness (mm) Material TRUSCO Part Number Around Palms (cm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
8 M - Gloves parts: cotton 391-4399 22 1Pair 1 474008 39577517 10.99 SGD
Shipped after 2018-05-02
7.5 L 0.82 Gloves part: cotton 391-4402 24 1Pair 1 474009 39577492 9.99 SGD
Shipped after 2018-05-01
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 2.00
1 Customer Reviews
The reviews are automatic translation.
Metal processing etc.
2
From Japan
On 2014-06-27 23:18:24
In the explanation of HP, "There is no oil or oil penetrating by the nitrile coating on the palm of the hand", but in the explanation enclosed with the product "This glove will be soaked with liquid ... There is. Do you think that is important? Is it?
This review is about item#39577492.

Related Products