Buy more than* S$200* and get FREE SHIPPING

Non Slip Gloves, Pitante

4.00 (4)
Around Palms (cm)
19.5
Middle Finger Length (cm)
8
Overall Length (cm)
22
Weight (g)
45
Size
One Size Fits All
Thickness (mm)
About 2
Material
Gloves section: 100% slip Nylon: vinyl chloride (PVC)
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 384-4986 1Pair 1 1150-BK 39577623 3.36 SGD
In stock
Navy blue 384-4994 1Pair 1 1150-NV 39577614 3.36 SGD
In stock
Red 384-5001 1Pair 1 1150-RD 39577632 2.95 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 1
3 star 0
2 star 1
1 star 0
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Equipment installation work etc.
4
From Japan
On 2017-04-02 10:36:59
Size is a little bigger, the fabric is soft and feels good. However, on the other hand, the fit is low. I think that it is not suitable for work that needs to apply heavy load and force. I think that it is perfect for light work.
This review is about item#39577614.
Load carrying
2
From Japan
On 2016-05-13 15:17:34
I knew it was a free size, but I think that it is somewhat big for those who normally use M size. I am also M size usually, but I had plenty of time and I could not use it as gloves move as I have luggage. I think that those who want to use with a perfectly fitted feeling are usually in the direction of L size or more. The glove itself grew well, and the feeling of non-slip was also not bad.
This review is about item#39577614.
operation
5
From Japan
On 2015-10-17 14:35:09
I use it to prevent slippage when gripping the handle. I have not been feeling deterioration of rubber months after passing by in the car. I do not have any problems, but I think that you feel that it is probably small for those with big fingers.
This review is about item#39577623.
Harvest of oranges
5
From Japan
On 2014-02-17 17:43:52
I got good grip and it was perfect for my hand so it was not slippery and it was good. I have not done the laundry yet, but I feel like I can use it for a long time. I also want to purchase again because the price is reasonable.
This review is about item#39577623.

Related Products