Buy more than* S$200* and get FREE SHIPPING

Number One Work Gloves In Japan

3.50 (2)
Gauge
7 gauge knitting
Mass (g/dozen)
450
Around Palms (cm)
19
Middle Finger Length (cm)
8
Overall Length (cm)
23
Size
One Size Fits All
Color
Generation
Thickness (mm)
2
Material
Polyester, cotton, and other
TRUSCO Part Number
365-9291
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1dozen(12Pair) 1 130 39577641 10.07 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Tire change, chain, sprocket change, others.
2
From Japan
On 2017-02-02 20:37:24
It's small. Did you mistake the order size? I forced it and used it (laugh).
This review is about item#39577641.
Factory work in general
5
From Japan
On 2014-11-12 14:45:52
Because it is intense to use in factory work, it is cheap and there are lots of things being saved.
This review is about item#39577641.

Related Products