Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Ear Muffs

NRR Value
27dB
Standard
ANSI (American National Standards Institute) certified products
Weight (g)
310
Height (mm)
195 to 230
Width (mm)
133
Material
Ear cover: ABS resin, polyvinyl chloride (PVC) headband: Steel
TRUSCO Part Number
364-6386
Specification
Covered steel headband (soft cushion), up and down adjustable cups
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TEM508 39577675 53.99 SGD
Shipped after 2018-06-25
ADD TO CART

Related Products