Buy more than* S$200* and get FREE SHIPPING

Earplug

4.46 (13)
NRR Value
31dB
Standard
ANSI compliant products
Material (Body)
Polyurethane (PUR)
Size
One Size Fits All
...see all>
Product Options
ADD TO CART
Code TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes (680mm) 389-4703 1Set 1 TEI10H 39577711 1.99 SGD
Shipped after 2018-04-23
Nothing 389-4690 1Set 1 TEI10 39577702 0.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 10
4 star 0
3 star 2
2 star 1
1 star 0
Review Rating: 4.46
13 Customer Reviews
The reviews are automatic translation.
Sound insulation during desk work
5
From Japan
On 2017-10-26 20:04:10
Although it is consolidated, I feel it swells as much as it is. I like it.
This review is about item#39577702.
When a big sound is generated
5
From Japan
On 2017-07-12 14:52:21
Very, easy to use, satisfied. Since the string is also attached, I am thinking that it was nice to purchase without worrying lost
This review is about item#39577711.
When going to bed
5
From Japan
On 2017-01-17 18:51:21
I use it when I go to bed but it feels good to be quiet
This review is about item#39577702.
A nap at lunch break
5
From Japan
On 2016-07-04 22:19:31
Both fit, sound insulation, durability, it is Ichiban. The price was also cheap and I tried it a lot, but this is preeminent.
This review is about item#39577702.
Wear when sleeping
5
From Japan
On 2016-04-14 18:36:39
Both shape and resilience are satisfactory
This review is about item#39577702.
Machining
3
From Japan
On 2016-04-13 20:40:38
usually
This review is about item#39577702.
I will shut down the outside sound with the work I want to concentrate at the office
5
From Japan
On 2016-03-02 09:52:09
so-so. Am I the only one that feels less stretchy than the previous ones?
This review is about item#39577702.
Pachinko prize
5
From Japan
On 2016-02-03 17:08:52
I will always make a purchase. However, shortage of quantities (at delivery) frequently occurs. Be careful when bar code is black magic checked! ※ It is okay when packing with a maker (50pcs unit / bag). We recommend inspection if you are in a box with roses. Even if the quantity is insufficient, we will ship immediately if you contact by customer center or chat.
This review is about item#39577702.
Clerical work in the room
5
From Japan
On 2015-04-01 17:04:42
I tried it a lot, but Kore is the best and I'm repeating it.
This review is about item#39577702.
On site work
3
From Japan
On 2014-09-19 16:21:59
I am satisfied with the price, but I feel that the fit feeling when attached to the ear is a little soft. I wonder if I will order next.

Related Products