Buy more than* S$200* and get FREE SHIPPING

Earplug, Flange

4.45 (11)
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/31.1/3.5 250/31.1/4.6 500/32.6/5.2 1000/29.7/2.7 2000/30.9/3.5 4000/35.2/4.3 8000/44.3/4.2
NRR Value
25dB
Code
Yes (700mm)
JIS Standard
T8161 EP-1 (1 species) fit JIS
Weight (g)
3
Size
One Size Fits All
Material
Thermoplastic elastomer
TRUSCO Part Number
336-9803
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 1290 39577727 2.81 SGD
Shipped after 2017-01-23
ADD TO CART
Customer Reviews
5 star 8
4 star 1
3 star 1
2 star 1
1 star 0
Review Rating: 4.45
11 Customer Reviews
The reviews are automatic translation.
Thermoplastic elastomer Yoshi
5
From Japan
On 2016-12-30 21:51:15
Was purchased earlier another commodity, anyhow fit to the ear is Omowashikunaku, that is does not enter into the very well ear, because there was a stiff feeling, this time purchase here. Large correct answer as a result. I feel that on entering to one ear is wearing very smooth is not so much. This is happy. Too stiff feeling no. With so 2 string, to be hanging from the shoulder when not in use, there is no risk to eliminate.
This review is about item#39577727.
When the pipe organ tuning
5
From Japan
On 2016-11-30 08:17:12
Large volume of pipe was looking for earplugs because the sound in the ear. Use when tuning. Fit condition to the ear hole is also very good. Since the selection reason is simple ones lost immediately, with string.
This review is about item#39577727.
In the workplace with a noise
4
From Japan
On 2016-06-22 14:27:58
Things can be used normally. Wonder if this Mon The price basis
This review is about item#39577727.
Grinder at the time
3
From Japan
On 2016-01-01 14:26:55
You can use clean since it is possible to wash.
This review is about item#39577727.
Grinder work
5
From Japan
On 2015-11-13 09:48:01
Fit may be, we are very useful I can use to wash dirty hard to lose with a string.
This review is about item#39577727.
In noisy work
5
From Japan
On 2015-09-18 15:09:29
It is still good and sounds very good music
This review is about item#39577727.
Noise prevention of the factory in the work
5
From Japan
On 2014-12-08 13:18:08
Please Gochi looping it to fit well in the ear is the best. Unnecessary noise will cut, but the conversation, you will hear often.
This review is about item#39577727.
Snow removal work
5
From Japan
On 2014-10-12 18:08:47
After the work is completed by the engine sound is tinnitus occurs, but I would like to be protected with ear plugs in the future.
This review is about item#39577727.
Chipping in the mixer work
5
From Japan
On 2014-07-24 20:54:55
Enters the mixer, when is using a pick to the fishing work, because the tinnitus buy this product, it did not tinnitus.
This review is about item#39577727.
To use when you want to focus.
2
From Japan
On 2014-06-17 21:57:07
... That do not fit to the back is too large for your ears (because the individual differences).
This review is about item#39577727.

Related Products