Buy more than* S$200* and get FREE SHIPPING

3M Earplugs

3.00 (4)
Purpose
General work, polishing work, welding work.
Frequency (Hz)/Sound Isolation Value (dB)/Standard Deviation (dB)
125/26.1/4.8, 250/24.6/4.1, 500/27.4/4.6, 1000/24.9/3.3, 2000/31.3, 2.0, 4000/34.3/4.9, 8000/41.6/5.2
NRR Value
25dB
JIS Standard
T8161 EP-1 (1 species) products conforming to JIS
Size
One Size Fits All
Shape
Three-stage flange shape
Material
Thermoplastic elastomer
...see all
Product Options
ADD TO CART
Code TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Code TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Yes (640mm) 366-6026 1Set 1 3404004 39577745 2.44 SGD
In stock
Nothing 366-6018 1Set 1 3404003 39577736 1.94 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 0
2 star 1
1 star 1
Review Rating: 3.00
4 Customer Reviews
The reviews are automatic translation.
Bin sorting line
5
From Japan
On 2017-07-19 15:34:42
Although I purchased it near by noise control, I am satisfied that it is a standard item and can be washed with a string.
This review is about item#39577745.
Work in the factory
2
From Japan
On 2017-03-19 10:24:35
Did you say that it is a spiral type? This kind of earplug, my case, my ears are getting hurt, so it was no use after all. Because it does not hurt if it is a sponge type, it can be packed for hours even if it is so, it is troublesome to detach it ...
This review is about item#39577736.
Noise control
1
From Japan
On 2016-11-14 14:45:48
Is it compatible with the ear hole? The ear plug gradually goes out when working.
This review is about item#39577736.
Ear plug in site work
4
From Japan
On 2015-11-09 12:55:54
Because it is cheaper than the current product and there is no change point, continue to purchase.
This review is about item#39577736.

Related Products