Buy more than* S$200* and get FREE SHIPPING

2 Hook Safety Belt Lightweight Both Ends Retractable

4.00 (1)
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Weight (g)
1710
...see all
Product Options
ADD TO CART
Type Sub Lanyard Length (mm) Secondary Lanyard Diameter (mm) Primary Lanyard Effective Length (mm) Primary Lanyard Strap Width (mm) Hook Rope Specification Lanyards (length) (mm) Color Hook Full Length (mm) Type Materials (hook) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Type Sub Lanyard Length (mm) Secondary Lanyard Diameter (mm) Primary Lanyard Effective Length (mm) Primary Lanyard Strap Width (mm) Hook Rope Specification Lanyards (length) (mm) Color Hook Full Length (mm) Type Materials (hook) TRUSCO Part Number Restriction Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- (Including hook) 1100 17 (Including hook) 1700 17 (Main) No.24AP, (sub) No.24APH - - Yellow - Only one hanging - 376-5938   1PC 1 SL505-R503H-YL 39577772 249.90 SGD
Shipped after 2017-02-27
- (Including hook) 1100 17 (Including hook) 1700 17 (Main) No.24AP, (sub) No.24APH - - Black - Only one hanging - -   1PC 1 SL505-R503H-BL 58103193 249.90 SGD
Shipped after 2017-02-27
Double lanyards formula - - - - No.24AP main sub No.24APH Aramid core input tetron belt Main sub 1700 1100 Green 207 - Steel / aluminum alloy -   1PC 1 SL505-R503H-GR 76094794 249.90 SGD
Shipped after 2017-02-27
- (Including hook) 1100 17 (Including hook) 1700 17 (Main) No.24AP, (sub) No.24APH - - Sky blue - Only one hanging - -   1PC 1 SL505-R503H-SB 58103184 249.90 SGD
Shipped after 2017-02-27
Double Lanyard formula - - - - Main No.24AP sub No.24APH Tetoron belts containing Aramid core Main sub 1700 1100 White 207 - Steel / aluminum alloy -   1PC 1 SL505-R503H-WT 76094812 249.90 SGD
Shipped after 2017-02-27
Double Lanyard formula - - - - Main No.24AP sub No.24APH Tetoron belts containing Aramid core Main sub 1700 1100 LightGreen 207 - Steel / aluminum alloy - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL505-R503H-LG 76094803 249.90 SGD
Shipped after 2017-03-03
Double Lanyard formula - - - - Main No.24AP sub No.24APH Tetoron belts containing Aramid core Main sub 1700 1100 Navy 207 - Steel / aluminum alloy - *[No return] You cannot return this product. For details, see FAQ. 1PC 1 SL505-R503H-NB 76094785 249.90 SGD
Shipped after 2017-02-27
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
When aerial work
4
From Japan
On 2016-07-27 03:30:33
Has been used up to now, certainly lighter than the safety belt, if a little more is lightly even better.
This review is about item#76094794.

Related Products