Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Safety Belt Strap

Caution
* Not available continuously to use the safety belt with a huge shock even just once and even if there are no change in appearance.
Purpose
Construction, civil engineering, shipbuilding, bridge, mining, factory, plant, etc.
2015 Trusco Published Pages
3 0206
2014 TRUSCO Published Page
3-0389
Material (belt)
Nylon
Standard
Ministry of Health, Labour and Welfare "safety belt standards" compliant products
Weight (g)
140
Color
Orange
Width (mm)
18
Length (mm)
380
Type
One hanging dedicated
TRUSCO Part Number
376-5954
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 STJ 39577982 21.47 SGD
In stock
ADD TO CART

Related Products