Buy more than* S$200* and get FREE SHIPPING

Winding Safety Belt

Caution
Not available continuously to use the safety belt with a huge shock even just once and even if there are no change in appearance.
Purpose
Construction, civil engineering, shipbuilding, bridge, mining, factory, plant, etc.
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1700
Hook Full Length (mm)
207
Materials (hook)
Steel / aluminum alloy
Hook
No.24AP
Hook Opening (mm)
50
Type
Makito-shiki
Weight (g)
1320
...see all
Product Options
ADD TO CART
Rope Specification Lanyards (strap width) (mm) Color Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Rope Specification Lanyards (strap width) (mm) Color Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tetoron belts containing Aramid core - Yellow - - 1PC 1 SL505-PRO-YL 76095257 169.90 SGD
Shipped after 2017-06-02
Tetoron belts containing Aramid core - Green - - 1PC 1 SL505-PRO-GR 76095241 169.90 SGD
Shipped after 2017-06-02
Tetoron belts containing Aramid core - Navy - - 1PC 1 SL505-PRO-NB 76095275 169.90 SGD
Shipped after 2017-06-02
Tetoron belts containing Aramid core - LightGreen - - 1PC 1 SL505-PRO-LG 76095284 169.90 SGD
Shipped after 2017-06-02
Tetoron belts containing Aramid core - SkyBlue - - 1PC 1 SL505-PRO-SB 76095266 169.90 SGD
Shipped after 2017-06-08
Aramid core input tetron belt 17 Black Only one hanging 366-5062 1PC 1 SL505-PRO-BL 39578025 169.90 SGD
Shipped after 2017-06-09
ADD TO CART

Related Products