Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Fluorescence Reflecting Prism Sticker, Safety Belt

5.00 (1)
Dimensions (Vetical x Horizontal) (mm)
110x70
Color
Optic orange
Material
PET
TRUSCO Part Number
366-8380
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 891PJ 39578131 5.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
In the safety zone of a high place work
5
From Japan
On 2016-05-19 09:01:13
Fairly good
This review is about item#39578131.

Related Products