Buy more than* S$200* and get FREE SHIPPING

Safety Belt

Purpose
General high place work. Building and construction, factories related, shipbuilding, etc.
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1500
Lanyards (strap width) (mm)
15
Hook
FS-90ALSV (lightweight)
Hook Opening (mm)
50
Standard
Products conforming to "Standard for safety zone" Ministry of Health, Labour and Welfare
Color
Black
Weight (kg)
1.21
Type
Only one hanging
TRUSCO Part Number
365-4397
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TRL90ALSVBLKBKBP 39578147 179.90 SGD
Shipped after 2017-03-30
ADD TO CART

Related Products