Buy more than* S$200* and get FREE SHIPPING

Supporter Belt LEX

Maximum Width (mm)
155
Compatible Belt Width (mm)
50
Color
Black
Length (mm)
750
Material
Polyethylene, polyester
TRUSCO Part Number
388-2314
Specification
Belt slide prevention groove, cushion anti slip
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 ABK400HD 39578201 68.99 SGD
In stock
ADD TO CART

Related Products