Buy more than* S$200* and get FREE SHIPPING

Safety Belt

Caution
Use it in -25 degrees C to 50 degrees C range. However, it is not available to use it during freezing.
Purpose
Full harness safety belt for general work at high place. For single rope.
Shoulder and Thigh Belt Width (mm)
45
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (permissible length) (mm)
(Including hook) 1700
Lanyards (strap width) (mm)
21.5 The (rope woven)
Buckle
(Thigh) One-touch
Hook Opening (mm)
50
Belt Width (mm)
(Chest) 30
...see all>
Product Options
ADD TO CART
Color Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color Weight (kg) Type TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purple - - 388-2381 1Set 1 R502GOT2PBX 39578551 289.99 SGD
In stock
Orange 2.23 Only one hanging 388-2373 1Set 1 R502GOT2ORBX 39578542 289.99 SGD
In stock
ADD TO CART

Related Products