Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Full Harness Safety Belt, Lanyards

4.17 (6)
...see all>
Product Options
ADD TO CART
Belt Width (mm) Lanyards (Diameter)(mm) Type Lanyards (strap width) (mm) Weight (g) Size Color Type TRUSCO Part Number Specification Lanyards (permissible length) (mm) Sub Lanyard Length (mm) Buckle Primary Lanyard Effective Length (mm) Shoulder and Thigh Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Belt Width (mm) Lanyards (Diameter)(mm) Type Lanyards (strap width) (mm) Weight (g) Size Color Type TRUSCO Part Number Specification Lanyards (permissible length) (mm) Sub Lanyard Length (mm) Buckle Primary Lanyard Effective Length (mm) Shoulder and Thigh Belt Width (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 0, 0, 0 - 21.5, 21.5, 21.5 - M, M, M - - - - - 0, 0, 0 - 0, 0, 0 45, 45, 45 1set 1 R-510-G-OT2-BX 23910486 159.99 SGD
In stock
- 0 - 21.5 - L - - - - - 0 - 0 45 1set 1 R-510-G-OT2-L-BX 23914625 169.99 SGD
In stock
- 0 - 21.5 - L - - - - - 0 - 0 45 1set 1 R-510-G-PT-L-BX 23726973 149.99 SGD
In stock
(Chest) 30 - None torso belt 21.5 The (rope woven) About 1430 M Blue Only one hanging 388-2390 With 1 lanyard (21.5x1700) (Including hook) 1700 - (Thigh belt) pass-through - 45 1Set 1 R510GPTBX 39578567 139.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 2
4 star 3
3 star 1
2 star 0
1 star 0
Review Rating: 4.17
6 Customer Reviews
The reviews are automatic translation.
I use it when working on a high place of the tank truck
5
From Japan
On 2017-05-23 17:43:31
This price with a lanyard is the best. I would like to purchase it if necessary.
This review is about item#23914625.
Used at work site
4
From Japan
On 2015-08-31 15:06:09
Light and easy to use
This review is about item#39578567.
Tour of construction site etc.
4
From Japan
On 2014-01-29 15:37:42
· I do not know how to fold. (I do not think so) I will go to judge where I am going from where I feel bored. Why do not you change the color on the right and left of the harness, or on the back and table? · It is better if the lanyard string is something that can be stored during walking except during work (I think it will be a consultation with the price) · (Question) Although the size is described as M, things like L size Can you order? A slightly thicker person did not reach even the maximum length.
This review is about item#39578567.
Jumping work
5
From Japan
On 2013-10-28 08:13:07
It is easy to desorb, so you can take off at break.
This review is about item#39578567.
Aerial work
4
From Japan
On 2013-05-22 13:47:17
I wanted you to clearly write the size
This review is about item#39578567.
Aerial work
3
From Japan
On 2013-02-26 07:04:07
The first impression of wearing was that it was light. Lanyards are also included so you can use it immediately without need for additional purchase. I think that it does not have a waist belt, so I think that there is no problem because the usual safety belt is also installed to install the tool.
This review is about item#39578567.

Related Products