Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

Twin Lanyard Safety Belt

4.00 (3)
Sub Lanyard Length (mm)
1000
Secondary Lanyard Diameter (mm)
10
Primary Lanyard Effective Length (mm)
1500
Primary Lanyard Strap Width (mm)
10
Body Belt Length (mm)
1150
Trunk Belt Width (mm)
50
Hook Opening (mm)
50
Standard
Products conforming to "Standard for safety zone" Ministry of Health, Labour and Welfare
Weight (kg)
1.33
Type
Only one hanging
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Black 365-4371 1PC 1 DIA2599SBLKBP 39578804 109.99 SGD
In stock
Blue 365-4362 1PC 1 DIA2599SBL4BP 39578813 109.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
During gondola work
4
From Japan
On 2017-05-11 09:15:28
I needed 4 sets with a sudden job but it was good that I got it in a short time.
This review is about item#39578804.
When working
5
From Japan
On 2016-08-16 09:29:59
I thought it was a good good price. Thank you very much.
This review is about item#39578804.
Construction industry · Scaffolding work
3
From Japan
On 2014-10-17 15:41:13
We needed a two-seat safety belt, which resulted in purchase. Looking at over-the-counter prices, I was prepared to be higher, so it was nice to get it cheaper than planned. It may be easy to use
This review is about item#39578804.

Related Products