NoteBuy more than* S$200* and get FREE SHIPPING

Safety Belt

Purpose
General high place work. Building and construction, factories related, shipbuilding, etc.
Body Belt Length (mm)
1200
Trunk Belt Width (mm)
50
Lanyards (length) (mm)
(Including hook) 1700
Lanyards (strap width) (mm)
18
Hook Opening (mm)
50
Standard
Products conforming to "Standard for safety zone" Ministry of Health, Labour and Welfare
Weight (g)
980
Color
Black
Type
Only one hanging
TRUSCO Part Number
365-4389
...see all
Product Options
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 RL593BLKBP 39578822 109.90 SGD
In stock

Related Products