Buy more than* S$200* and get FREE SHIPPING

Safety Belt Rope Storage Bag

Caution
Disapprove to touch something with high temperature. Be careful melting.
Dimensions (Width W x Depth D x Height H) (mm)
150x120x210
Compatible Belt Width (mm)
50 60
Weight (g)
20
Material
Nylon
Specification
Caiber : 50mm hook
...see all>
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Navy Blue 387-3994 1Sheet 1 MR-45-BL-HD 39578901 8.99 SGD
In stock
BlueGreen 387-3986 1Sheet 1 MR-45-BG-HD 39578935 9.99 SGD
In stock
Black 387-4001 1Sheet 1 MR-45-BLK-HD 39578874 10.99 SGD
In stock
Silver 387-4010 1Sheet 1 MR-45-SL-HD 39578847 9.99 SGD
In stock
ADD TO CART

Related Products