Buy more than* S$200* and get FREE SHIPPING

Vertical Main Line

5.00 (4)
Material (rope)
Tetronic
Materials (hook)
FS-90 forged hook
Hook Opening (mm)
50
Diameter (phi mm)
16
Specification
Temporary construction Industry association "post for parent class" standard conformity product, safety belt structure guideline compliant products
...see all>
Product Options
ADD TO CART
Weight (kg) Length (m) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (kg) Length (m) Length (mm) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
- 10 10000 388-2322 1PC 1 L10TPBX 39578971 109.99 SGD
In stock
4.4 30 30000 388-2349 1PC 1 L30TPBX 39578996 199.99 SGD
In stock
- 20 20000 388-2331 1PC 1 L20TPBX 39578987 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 4
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
4 Customer Reviews
The reviews are automatic translation.
Natural. Used for elevating the legal surface, the structural law surface.
5
From Japan
On 2018-01-29 15:38:57
There is a sense of security with a crisp quality, easy to grasp the sense of grip, this company quality performance, I think that cost performance is also good rope.
This review is about item#39578996.
Painting work on the roof (color vest)
5
From Japan
On 2015-11-08 07:44:46
I used it as my second body reservation
This review is about item#39578987.
As a parent rope for falling down a narrow passage aisle
5
From Japan
On 2014-11-05 14:36:45
It is a good product to use.
This review is about item#39578996.
Rooftop safety measures
5
From Japan
On 2014-03-22 07:51:48
Because the color is also conspicuous in yellow, it was a product that I brought in safety measures
This review is about item#39578996.

Related Products