Buy more than* S$200* and get FREE SHIPPING

Horizontal Main Rope Tensioner 97 Harip

5.00 (1)
Compatible Diameter (mm)
(Lanyards) 16
Material (rotating)
Stainless
Hook Opening (mm)
50
Material (Body)
Iron and stainless steel (hot-dip zinc-plated)
TRUSCO Part Number
388-2306
Specification
Temporary horizontal rope, temporary Industry Association "post parent class" standard conformity product
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 97HR3BP 39579005 97.20 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
high place
5
From Japan
On 2016-02-04 17:18:12
Very good
This review is about item#39579005.

Related Products