Buy more than* S$200* and get FREE SHIPPING

Disposable Cap

4.00 (3)
Size
One Size Fits All
Material
Polypropylene (PP) non-woven fabric
Specification
Disposable type
...see all
Product Options
ADD TO CART
Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
450 Blue 387-2254 1Bag(100Sheet) 1 FG223B 39579565 14.08 SGD
In stock
- White 387-2246 1Bag(100Sheet) 1 FG220W 39579574 14.08 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 1
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
3 Customer Reviews
The reviews are automatic translation.
To prevent hair inclusion during manufacturing.
5
From Japan
On 2016-12-02 18:23:57
Because the price is cheap, I am saved. It lasts quite a long time. Because there are many women, I am thankful that it is slightly larger.
This review is about item#39579574.
Painting and vapor deposition work
4
From Japan
On 2014-03-20 13:11:23
I purchased it as a cap to use for temporary workers this time. I am very satisfied with what is cheap and durable. I think that I will purchase again if I have the opportunity.
This review is about item#39579574.
Fisheries processing
3
From Japan
On 2014-01-27 13:31:09
It is too big, it will protrude from the hat or hair will come out. I thought it would be nice if there was a size
This review is about item#39579574.

Related Products