Buy more than* S$200* and get FREE SHIPPING

Cut Resistant Wristband

Purpose
Glass industry, precision machinery industry, kitchen work of catering industry, safety measure for drivers. Automotive industry. Press processing.
Mass (g /package)
150
Length (cm)
17
Width (cm)
8
Size
One Size Fits All
Thickness (mm)
2
Material
High-strength polyethylene, fiberglass, nylon
TRUSCO Part Number
370-9485
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 NO148 39579601 54.19 SGD
Shipped after 2017-07-24
ADD TO CART

Related Products