Buy more than* S$200* and get FREE SHIPPING

Cut Resistant Arm Cover

Purpose
Glass industry, precision machinery industry, kitchen work of catering industry, safety measure for drivers. Automotive industry. Press processing.
Cut Resistance
EU cut level 2
Gauge Number
10
Length (cm)
31
Width (cm)
10
Size
One Size Fits All
Thickness (mm)
1.35
Material
High-strength polyethylene, nylon
TRUSCO Part Number
370-9477
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Bag(10Sheet) 1 NO146 39579617 65.71 SGD
Shipped after 2017-08-28
ADD TO CART

Related Products