Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Work Apron

4.00 (2)
Purpose
Deburring and polishing work, etc.
Clothes Length (cm)
84
Width (cm)
62
Weight (g)
370
Material
Polyester
Specification
Neck strap, adjustable length
...see all>
Product Options
ADD TO CART
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
TRUSCO Part Number Color Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
389-9772 Gray x beige 1Sheet 1 TCEPGY 39579671 38.99 SGD
In stock
389-9781 Black x Gray 1Sheet 1 TCEPBK 39579696 36.99 SGD
In stock
389-9799 Beige x Black 1Sheet 1 TCEPBE 39579687 39.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
For outdoor work
4
From Japan
On 2016-06-15 16:28:17
Breathability is good and easy to use. Depending on the location ...
This review is about item#39579696.
Used for hobby woodworking work
4
From Japan
On 2015-10-14 16:32:01
It seemed to be stronger than I thought. I thought that it would be good if one of the pockets was to be closed with a chuck or the like. A plastic buckle is attached to the belt attached to the part to be hung on the neck, but thought that it is convenient when attached to the waist part.
This review is about item#39579671.

Related Products