Buy more than* S$200* and get FREE SHIPPING

Work Short Apron

2.50 (2)
Clothes Length (cm)
29
Width (cm)
54
Material
Polyester
Specification
With D-ring
...see all>
Product Options
ADD TO CART
Purpose 2014 TRUSCO Published Page Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose 2014 TRUSCO Published Page Weight (g) Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Deburring and polishing work, etc. 3-0334 210 Gray 389-9802 1Sheet 1 TC-SEP-GY 39579705 23.99 SGD
In stock
Deburring and polishing work, etc. 3-0334 210 Beige 389-9829 1Sheet 1 TC-SEP-BE 39579714 24.99 SGD
In stock
- - - Black 389-9811 1Sheet 1 TCSEPBK 39579723 24.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 1
1 star 0
Review Rating: 2.50
2 Customer Reviews
The reviews are automatic translation.
Used for cleaning
2
From Japan
On 2015-11-19 16:14:40
It is not good to steak in the summer. I think that the fabric is strong, it is hard to master and hard to move.
This review is about item#39579723.
Car maintenance etc.
3
From Japan
On 2014-01-16 15:17:10
The string is hard to tie The apron itself wants a little more softness It is hard to fit around the waist
This review is about item#39579705.

Related Products