Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Disposable Protective Pants

Purpose
Jobsites with heavy dust and dirt, paint, cleaning work.
Softening Point (dgree c)
86
Tear Strength (kg)
About vertical side 3.6x 2.9
Waist (cm)
68 to 84
Tensile Strength (kg)
About 8.7x vertical side 6.1/5cm
Inseam (cm)
72
Weight (g)
100
Size
M
Color
White
Material
Polypropylene (PP) non-woven fabric (front section sleeves foot hood part) polyethylene (PE) surface coating (rear part) without polyethylene (PE) coat
TRUSCO Part Number
363-1192
Specification
Disposable
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TPCZM 39579732 7.26 SGD
In stock
ADD TO CART

Related Products