Buy more than* S$200* and get FREE SHIPPING

Arm Sleeve

Caution
Do not use a chlorine or hydrogen peroxide bleach. Dry in the shade. As it is degraded strongly by ultraviolet, do not work or leave it in a sunny place for a long time.
Purpose
Work at the place where is hot, with scatter of spark, or having possibility of cutting wound such as iron factory, shipyard, iron mills, furnace work.
Cuff Circumference (cm)
(Top) 32, (bottom) 26
Material (surface)
Blend of flame-retardant fiber and (para-aramid fiber) Twaron (herringbone weave)
Material (reverse side)
Meta-aramid
Overall Length (cm)
35
Thickness (mm)
1.15
TRUSCO Part Number
361-6771
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Set 1 YSPU 39579942 129.90 SGD
In stock
ADD TO CART

Related Products