Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Rain Suit

3.00 (8)
Material (surface)
Polyvinyl chloride (PVC) 100
Mixing Ratio (%)
Polyvinyl chloride (PVC) 100
Color
Navy
Specification
Top and bottom suit type
...see all>
Product Options
ADD TO CART
Waist (cm) Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Waist (cm) Height (cm) Chest Measurement (cm) Size TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
86 to 96 175 to 185 96 to 104 LL 360-0220 1Set(Top and Bottom) 1 TRW55 39579994 15.99 SGD
Shipped after 2018-06-25
72 to 80 160 to 170 84 to 92 M 360-0203 1Set(Top and Bottom) 1 TRW55 39580003 15.99 SGD
Shipped after 2018-06-25
94 to 104 175 to 185 102 to 110 3L 360-0238 1Set(Top and Bottom) 1 TRW55 39579976 15.99 SGD
Shipped after 2018-06-25
78 to 88 170 to 180 90 to 98 L 360-0211 1Set(Top and Bottom) 1 TRW55 39579985 15.99 SGD
Shipped after 2018-06-25
ADD TO CART
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 4
1 star 1
Review Rating: 3.00
8 Customer Reviews
The reviews are automatic translation.
Children's bike at school
5
From Japan
On 2017-07-13 19:53:38
Nylon softened I say that I like it. After, it is strong.
This review is about item#39580003.
Light work outdoors, pruning work etc.
2
From Japan
On 2017-01-12 16:03:03
Due to the thin overall lining, moisture such as perspiration and the like is torn. It is unsuitable for long time use.
This review is about item#39579985.
Maintenance of the machine etc.
5
From Japan
On 2016-08-10 22:25:35
I think whether there are other in cost performance, but I am saved because the circumference of the shoulder and the matching face of the butt are not torn.
This review is about item#39579976.
Cleaning work
2
From Japan
On 2015-10-05 16:04:03
The hook of the hood is easy to remove and it is hard to use. The usability of the main unit is normal. Since there is rubber in hand, it is good to prevent the ingress of water.
This review is about item#39579994.
For car wash
5
From Japan
On 2015-07-31 16:35:50
Also good for price, but I think it is good
This review is about item#39579976.
Painting work
2
From Japan
On 2015-02-13 22:27:21
I could break it while I was working. It seems I did not fit my physique and work.
This review is about item#39579976.
Kite
1
From Japan
On 2014-10-14 06:08:19
Because the price is cheap, I tried purchasing it. Unfortunately, in the rain scaffolding work, it broke in one day. It may not be a problem if it is a light work degree in a safe place, but it is not suitable for work in a dangerous place.
This review is about item#39579985.
It is farm work When there is work outside even in the rain
2
From Japan
On 2013-04-22 14:55:37
The button was hard to hang, the position was hard to understand, it was better if it was a little more soft material, the price was cheap, so I was thankful there.
This review is about item#39579976.

Related Products