Buy more than* S$200* and get FREE SHIPPING

Portable EVA Raincoat

5.00 (1)
Purpose
Simple rainwear during rainfall.
Appliable Chest Measurement (cm)
75 to 120
Fabric Thickness (mm)
0.13
Adjustable Waist Circumference (cm)
72 to 88
Compatible Height (cm)
165 to 185
Clothes Length (cm)
About 114
Weight (g)
317
Size
One Size Fits All
Color
Clear
Material
Polyethylene vinyl acetate (EVA) hook: Plastic
TRUSCO Part Number
390-7384
Specification
With hood, case
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TN-307N 39580012 -
Discontinued
[x]
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Bike commuting to heaviness
5
From Japan
On 2015-08-31 18:12:27
I'm also firm at the lowest price
This review is about item#39580012.

Related Products