Buy more than* S$200* and get FREE SHIPPING

UV Tarp No. 4000 Green

5.00 (1)
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.36
Material (Sheet)
Polyethylene (PE)
Thickness
#4000
Color
Green
...see all>
Product Options
ADD TO CART
Durability (years) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Eyelet Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Durability (years) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Eyelet Inner Diameter (mm) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
About 2 to 3 1.8x1.8 1.71x1.71 Vertical 931, Horizontal 931 Vertical 135, Horizontal 140 8 0.7 360-0246 12 1Sheet 1 TUV4000GN1818 39580177 26.99 SGD
In stock
About 2 to 3 1.8x2.7 1.71x2.61 Vertical 931, Horizontal 931 Vertical 135, Horizontal 140 10 1 360-0254 12 1Sheet 1 TUV4000GN1827 39580186 38.99 SGD
In stock
About 2 to 3 3.6x3.6 3.52x3.51 Vertical 931, Horizontal 931 Vertical 135, Horizontal 140 - - 360-0271 - 1Sheet 1 TUV4000GN3636 39580204 94.99 SGD
In stock
About 2 to 3 5.4x7.2 5.29x7.11 Vertical 931, Horizontal 931 Vertical 135, Horizontal 140 28 - 360-0301 - 1Sheet 1 TUV4000GN5472 39580231 239.99 SGD
In stock
About 2 to 3 5.4x5.4 5.29x5.31 Vertical 931, Horizontal 931 Vertical 135, Horizontal 140 24 6.3 360-0297 12 1Sheet 1 TUV4000GN5454 39580222 179.99 SGD
Shipped after 2018-01-25
About 2 to 3 2.7x3.6 2.62x3.51 Vertical 931, Horizontal 931 Vertical 135, Horizontal 140 14 2.1 360-0262 12 1Sheet 1 TUV4000GN2736 39580195 65.99 SGD
In stock
About 2 - 3 3.6x5.4 3.52x5.31 931 vertical, horizontal 931 135 vertical, horizontal 140 20 4.2 360-0289 12 1Sheet 1 TUV4000GN3654 39580213 119.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Outdoor permanent use
5
From Japan
On 2015-08-31 14:19:10
The color is beautiful and I use it as a roof. It is also strong for wind and rain.
This review is about item#39580222.

Related Products