Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Eco UV Sheet #4000

5.00 (1)
Purpose
Long-term (2 to 3 years) cover for outdoors.
For coating of simple warehouses.
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.36
Tensile Strength (50 mm /N )
Vertical 931, Horizontal 931
Tear Strength (N)
Vertical 135, Horizontal 140
Material (Sheet)
Polyethylene (PE)
Thickness
#4000
Color
Silver
...see all>
Product Options
ADD TO CART
Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 5.4x5.4 5.29x5.31 24 6.3 360-0378 1Sheet 1 TUV4000SV5454 39580292 179.99 SGD
In stock
12 3.6x5.4 3.52x5.31 20 4.2 360-0360 1Sheet 1 TUV4000SV3654 39580283 119.99 SGD
In stock
- 1.8x2.7 1.71x2.61 - - 360-0335 1Sheet 1 TUV4000SV1827 39580256 38.99 SGD
In stock
12 2.7x3.6 2.62x3.51 14 2.1 360-0343 1Sheet 1 TUV4000SV2736 39580265 65.99 SGD
In stock
12 1.8x1.8 1.71x1.71 8 0.7 360-0327 1Sheet 1 TUV4000SV1818 39580247 25.99 SGD
In stock
- 3.6x3.6 3.52x3.51 - - 360-0351 1Sheet 1 TUV4000SV3636 39580274 95.99 SGD
In stock
12 5.4x7.2 5.29x7.11 28 8.4 360-0386 1Sheet 1 TUV4000SV5472 39580301 219.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Countermeasure against storm (enclosure)
5
From Japan
On 2016-12-15 14:33:20
It is thick and durable and it is used for handy because it is hard to break.
This review is about item#39580265.

Related Products