Buy more than* S$200* and get FREE SHIPPING

Blue Cover Sheet

4.00 (2)
Purpose
Protective cover of indoor and outdoor construction site. Agricultural and fishery industries seat.
Grommet Pitch (cm)
90
Material (eyelet)
Polyethylene (PE) (inner diameter 12mm)
Sheet Thickness (mm)
0.18
Tensile Strength (50 mm /N )
Vertical 433, Horizontal 363
Tear Strength (N)
Vertical 125, Horizontal 80
Extensibility (%)
Vertical 15.8, Horizontal 15.4
Material (Sheet)
Polyethylene (PE)
Thickness
#2000
Color
Blue
...see all>
Product Options
ADD TO CART
Number of Eyelet Weight (kg) TRUSCO Part Number Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Weight (kg) TRUSCO Part Number Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
24 3 360-0092 5.4x5.4 5.2x5.2 1Sheet 1 BS20-5454 39580414 59.99 SGD
Shipped after 2018-05-28
12 0.75 360-0041 2.7x2.7 2.5x2.5 1Sheet 1 BS20-2727 39580362 16.99 SGD
Shipped after 2018-05-28
18 1.67 360-0076 3.6x4.5 3.4x4.3 1Sheet 1 BS20-3645 39580396 34.99 SGD
Shipped after 2018-05-28
8 0.33 360-0017 1.8x1.8 1.7x1.7 1Sheet 1 BS20-1818 39580326 9.99 SGD
Shipped after 2018-05-28
44 - 360-0122 10.0x10.0 9.7x9.8 1Sheet 1 BS20-1010 39580353 199.99 SGD
Shipped after 2018-05-28
16 1.33 360-0068 3.6x3.6 3.4x3.4 1Sheet 1 BS20-3636 39580387 28.99 SGD
Shipped after 2018-05-28
28 4 360-0106 5.4x7.2 5.2x7.0 1Sheet 1 BS20-5472 39580423 77.99 SGD
Shipped after 2018-05-28
36 6.67 360-0114 7.2x9.0 7x8.9 1Sheet 1 BS20-7290 39580432 139.99 SGD
Shipped after 2018-05-28
20 2 360-0084 3.6x5.4 3.4x5.2 1Sheet 1 BS20-3654 39580405 40.99 SGD
Shipped after 2018-05-28
10 0.5 360-0025 1.8x2.7 1.7x2.5 1Sheet 1 BS20-1827 39580335 12.99 SGD
Shipped after 2018-05-28
- - 360-0033 1.8x3.6 1.7x3.4 1Sheet 1 BS20-1836 39580344 15.99 SGD
Shipped after 2018-05-28
14 1 360-0050 2.7x3.6 2.5x3.4 1Sheet 1 BS20-2736 39580371 22.99 SGD
Shipped after 2018-05-28
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
Used as a tent ground seat
3
From Japan
On 2016-08-15 06:38:57
I think that it is necessary and sufficient quality. The exclusive grand seat is expensive, but if it is only used several times a year, it is enough here.
This review is about item#39580362.
It is a curing sheet (civil engineering, facing, using product, concrete casting) etc in civil engineering work.
5
From Japan
On 2015-02-01 13:38:24
I always use it, but depending on the workplace situation a lot is necessary so it will be saved if it is a little cheap.
This review is about item#39580423.

Related Products