Buy more than* S$200* and get FREE SHIPPING

Pe Light Truck Sheet

Eyelet Inner Diameter (mm)
12
Material (eyelet)
Aluminum
Compatible Vehicle Model
Small truck
Tensile Strength (50 mm /N )
554 vertical, horizontal 488
Tear Strength (N)
110 vertical, horizontal 99
Sheet Size (mxm)
1.8x2.1
Extensibility (%)
21.4 vertical, horizontal 18.9
Eyelet Pitch (mm)
550 vertical, horizontal 670
Number of Eyelet
12
Weight (kg)
0.6
Thickness (mm)
0.19
Material
Polyethylene (PE) (UV blending methane gas CO 2 inhibitor combination)
Type
Flat tension
Accessories
Rubber rope (10mmx60cm) 10 Movies
...see all
Product Options
ADD TO CART
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Color TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Green 367-4886 1Sheet 1 B112 39580511 16.29 SGD
In stock
Silver 367-4894 1Sheet 1 B113 39580527 16.29 SGD
In stock
ADD TO CART

Related Products