Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

Camouflage Cover Sheet

4.75 (4)
Purpose
For covering. Leisure sheet.
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Sheet Thickness (mm)
0.15
Tensile Strength (50 mm /N )
Vertical 458, Horizontal 363
Tear Strength (N)
Vertical 159, Horizontal 139
Extensibility (%)
Vertical 16.3, Horizontal 14.2
Material (Sheet)
Polyethylene (PE)
Thickness
#2000
Color
Camouflage color
...see all
Product Options
ADD TO CART
Number of Eyelet Weight (kg) TRUSCO Part Number Eyelet Inner Diameter (mm) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Number of Eyelet Weight (kg) TRUSCO Part Number Eyelet Inner Diameter (mm) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
10 0.5 367-6102 12 1.71x2.57 1Sheet 1 MS20-02 39580545 22.92 SGD
In stock
8 0.3 367-6099 12 1.71x1.71 1Sheet 1 MS20-01 39580536 15.66 SGD
In stock
20 - 367-6129 - 3.44x5.24 1Sheet 1 MS20-11 39580563 70.02 SGD
In stock
- - 367-6111 - 2.57x3.44 1Sheet 1 MS20-05 39580554 36.57 SGD
In stock
ADD TO CART
Customer Reviews
5 star 3
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.75
4 Customer Reviews
The reviews are automatic translation.
Car back seat underlay, etc.
5
From Japan
On 2017-01-13 17:29:53
It is safe when little to or carry ... kerosene in the design basis is a good blue vinyl in camouflage in use in underlay the transport of dirty things Shikippanashi
This review is about item#39580536.
Because of the weather protection of DIY for the timber that is placed in the outdoors
4
From Japan
On 2016-06-08 14:49:11
We chose ♯2000 on price, but I felt the anxiety slightly in the dough is thin durable than blue sheet that you are using up to now. The ♯3000 look at the situation It may be purchased separately. I think that it was good to choose than the blue sheet until this is about the design of camouflage.
This review is about item#39580545.
Cover of smoked machine and firewood cover for the wood-burning stove
5
From Japan
On 2016-04-29 09:36:28
Cover of camouflage color was purchased liked. I liked very fit snugly into his garden. We plan to unify all of the cover in camouflage colors.
This review is about item#39580545.
Use to blindfold
5
From Japan
On 2015-07-29 18:57:08
Ideal inconspicuous to blindfold the under the sink.
This review is about item#39580545.

Related Products