Buy more than* S$200* and get FREE SHIPPING

Orange Tarp No. 3000

4.56 (16)
Eyelet Inner Diameter (mm)
12
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Material (Sheet)
Polyethylene (PE)
Thickness
#3000
Color
Orange
...see all>
Product Options
ADD TO CART
Purpose Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Extensibility (%) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Extensibility (%) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Machine cover, curing sheet. 1.8x1.8 1.71x1.71 Vertical 683, Horizontal 600 Vertical 150, Horizontal 104 Vertical 19.6, Horizontal 17.5 8 0.5 367-6285 1Sheet 1 OS01 39580572 11.13 SGD
In stock
- 3.6x5.4 3.44x5.24 683 vertical, horizontal 600 150 vertical, horizontal 104 19.6 vertical, horizontal 17.5 20 - 367-6315 1Sheet 1 OS11 39580606 56.22 SGD
In stock
- 1.8x2.7 1.71x2.57 683 vertical, horizontal 600 150 vertical, horizontal 104 19.6 vertical, horizontal 17.5 10 - 367-6293 1Sheet 1 OS02 39580581 15.66 SGD
In stock
- 2.7x3.6 2.57x3.44 683 vertical, horizontal 600 150 vertical, horizontal 104 19.6 vertical, horizontal 17.5 14 1.5 367-6307 1Sheet 1 OS05 39580597 29.34 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 3
3 star 2
2 star 0
1 star 0
Review Rating: 4.56
16 Customer Reviews
The reviews are automatic translation.
Create Kayak Flag
3
From Japan
On 2017-08-12 13:18:10
I chose this as a material for that flag to make a kayak flag. The price is also reasonable and durable. Weather resistance is yet to be determined.
This review is about item#39580572.
As a DIY material
5
From Japan
On 2017-06-09 15:27:05
Color, quality, usability, cost performance, all satisfied.
This review is about item#39580581.
Used as replenishment for rain leakage on roof seats
5
From Japan
On 2017-04-19 15:08:37
It is similar in color to the front roof sheet and there is thickness, too, I am satisfied because the through hole also seems to have sufficient strength for the application
This review is about item#39580581.
It is planned to be used as a sidewall of Tarp at the camp / event
4
From Japan
On 2017-02-01 13:23:13
In the past, I purchased and used the white / flameproof sheet (1.8 × 5.1 m) of the monotaro brand, but it is heavy heavily, so I will use it here for division. Because it is a one-touch tap with one side of 2.5 m, it is slightly larger, but can I use the overlapping part as an entrance? I think. However, because the eyelets are spaced 90 cm apart, they were additionally installed at 45 cm intervals. (For this reason, I reduced one ☆.) I am looking forward to an event at the end of March and a camp on May consecutive holidays.
This review is about item#39580581.
cover
5
From Japan
On 2016-06-24 16:04:04
very good
This review is about item#39580597.
Bale Fence Cover for Ship
4
From Japan
On 2016-05-18 19:25:03
The fence for the bay needs a color opposite to the color of the ocean, but the neighbors' home center was in trouble because there were only blue, transparent and green. I am delighted that Orange is cheaply available. I am more pleased that there is something with higher weatherability.
This review is about item#39580581.
For indoor curing work
5
From Japan
On 2015-09-07 14:47:36
Because the seat is strong, you can use it indoors with confidence.
This review is about item#39580597.
Tool storage space
5
From Japan
On 2015-07-24 19:24:50
It was very good.
Storage of marine engine
5
From Japan
On 2015-07-16 14:57:43
There is also thickness, I feel firm. I expect durability.
This review is about item#39580572.
I draw under the material
5
From Japan
On 2014-10-10 18:50:13
It is thick and hard to tear, so it is very safe to pollute the floor.
This review is about item#39580572.

Related Products