Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

UV Silver Cover

4.10 (20)
Purpose
Machine cover, curing sheet.
Grommet Pitch (cm)
90
Material (eyelet)
Polyethylene (PE)
Sheet Thickness (mm)
0.22
Tensile Strength (50 mm /N )
Vertical 683, Horizontal 600
Extensibility (%)
Vertical 19.6, Horizontal 17.5
Material (Sheet)
Polyethylene (PE)
Thickness
#3000
Color
Silver
...see all>
Product Options
ADD TO CART
Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tear Strength (N) Number of Eyelet Weight (kg) TRUSCO Part Number Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical 150, Horizontal 104 8 0.5 367-7117 12 1.8x1.8 1.71x1.71 1Sheet 1 SL-3001 39580615 11.99 SGD
In stock
Vertical 150, Horizontal 104 - - 367-7184 - 3.6x4.5 3.44x4.34 1Sheet 1 SL-3010 39580685 48.99 SGD
In stock
Vertical 150, Horizontal 104 22 3.8 367-7206 12 4.5x5.4 4.34x5.24 1Sheet 1 SL-3012 39580703 70.99 SGD
In stock
Vertical 150, Horizontal 104 36 10 367-7249 12 7.2x9.0 7.04x8.90 1Sheet 1 SL-3016 39580746 169.99 SGD
In stock
Vertical 150, Horizontal 105 44 - 397-7714 - 10.0x10.0 9.76x9.85 1Sheet 1 SL-3018 48907004 269.99 SGD
In stock
Vertical 150, Horizontal 104 24 4.5 367-7214 12 5.4x5.4 5.24x5.24 1Sheet 1 SL-3013 39580712 81.99 SGD
In stock
Vertical 150, Horizontal 104 12 1.1 367-7141 12 2.7x2.7 2.57x2.57 1Sheet 1 SL-3004 39580642 24.99 SGD
In stock
Vertical 150, Horizontal 104 14 1.5 367-7150 12 2.7x3.6 2.57x3.44 1Sheet 1 SL-3005 39580651 31.99 SGD
In stock
Vertical 150, Horizontal 104 16 2 367-7176 12 3.6x3.6 3.44x3.44 1Sheet 1 SL-3009 39580676 39.99 SGD
In stock
Vertical 150, Horizontal 104 18 2.3 367-7168 12 2.7x5.4 2.57x5.24 1Sheet 1 SL-3008 39580667 42.99 SGD
In stock
Vertical 150, Horizontal 104 20 3 367-7192 12 3.6x5.4 3.44x5.24 1Sheet 1 SL-3011 39580694 57.99 SGD
In stock
Vertical 150, Horizontal 104 12 1 367-7133 12 1.8x3.6 1.71x3.44 1Sheet 1 SL-3003 39580633 21.99 SGD
In stock
Vertical 150, Horizontal 104 28 - 367-7222 - 5.4x7.2 5.24x7.04 1Sheet 1 SL-3014 39580721 109.99 SGD
In stock
Vertical 150, Horizontal 104 10 0.8 367-7125 12 1.8x2.7 1.71x2.57 1Sheet 1 SL-3002 39580624 16.99 SGD
In stock
Vertical 150, Horizontal 104 32 - 367-7231 - 7.2x7.2 7.04x7.04 1Sheet 1 SL-3015 39580737 149.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 11
4 star 4
3 star 3
2 star 0
1 star 2
Review Rating: 4.10
20 Customer Reviews
The reviews are automatic translation.
Used for sunblinds installed in the garage
5
From Japan
On 2018-01-27 10:28:28
The pawl portion is strengthened and it is very strong against wind and rain
This review is about item#39580651.
Agricultural machines
5
From Japan
On 2017-08-25 08:52:56
Because it is easy to search and the price is reasonable, I use it every time.
This review is about item#39580685.
Protection of raw materials
5
From Japan
On 2017-07-29 09:01:58
In the past, I used blue sheets, but 4 to 5 items are quickly deteriorated by ultraviolet rays It was exchanged in May, but it has been changed to this sheet for one year and still alive. I am very satisfied.
This review is about item#39580712.
The boat bottom of the pleasure boat
5
From Japan
On 2017-05-01 16:11:35
I make it once a year. I am saved because it takes about 70,000 to paint the bottom of the ship.
This review is about item#39580694.
To prevent rain at the outside wall of the house
5
From Japan
On 2017-04-21 15:07:00
It is thin and not thick, easy to handle. There is also a waterproof effect,
This review is about item#39580615.
Tractor cover
4
From Japan
On 2017-04-10 20:28:04
I have 5400 x 5400 but it is too big to use, so I bought a small size for a while. I hope a few more eyelet holes.
This review is about item#39580685.
Measures against rain leaks
4
From Japan
On 2017-03-17 07:34:25
It will be torn in a year, so I regularly exchange it. It lasts longer than the blue sheet and is saved.
This review is about item#39580721.
Cover of the cultivator
3
From Japan
On 2017-03-04 12:52:40
It is solid in price. It is useful. In addition, I would like to ask you.
This review is about item#39580615.
Because of the cover (windproof / waterproof) after separate collection of garbage
4
From Japan
On 2017-02-23 16:46:46
As the degree of thickness is good, we also want to expect durability.
This review is about item#39580712.
Used for the roof of the warehouse
1
From Japan
On 2016-10-30 18:38:45
It was torn in about half a year, and it took off to about a year. It was a shorter lifespan than I expected. I will not buy it anymore.
This review is about item#39580746.

Related Products