Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

UV Transparent Thread Included Sheet

4.05 (19)
Eyelet Inner Diameter (mm)
12
Grommet Pitch (cm)
90
Material (eyelet)
Polyethylene (PE)
Sheet Thickness (mm)
0.22
Tensile Strength (50 mm /N )
508 vertical, horizontal 454
Tear Strength (N)
287 vertical, horizontal 213
Extensibility (%)
19.5 vertical, horizontal 20.5
Material (Sheet)
Polyethylene (polyester cotton-silk fabric)
Color
Transparency
...see all>
Product Options
ADD TO CART
Purpose Dimension (Vetical x Horizontal) (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Dimension (Vetical x Horizontal) (m) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Various covers and partitions. 1.71x3.44 12 367-5025 1Sheet 1 B-310 39580834 36.99 SGD
In stock
- 1.71x1.71 8 367-5009 1Sheet 1 B-308 39580816 19.99 SGD
In stock
- 1.71x2.57 10 367-5017 1Sheet 1 B-309 39580825 29.99 SGD
In stock
- 2.57x2.57 12 367-5033 1Sheet 1 B-311 39580843 42.99 SGD
In stock
- 2.57x3.44 14 367-5041 1Sheet 1 B-312 39580852 56.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 7
4 star 7
3 star 4
2 star 1
1 star 0
Review Rating: 4.05
19 Customer Reviews
The reviews are automatic translation.
Factory partitions
3
From Japan
On 2018-04-27 15:59:04
It is good for protection purpose because it is thick but it is hard and not suitable as a partition of the space.
This review is about item#39580816.
When working curtain is equipped
4
From Japan
On 2018-04-09 00:35:42
I think that it is firm. I am slightly dissatisfied that there is not much size.
This review is about item#39580825.
The entrance of the warehouse.
4
From Japan
On 2017-12-17 17:04:16
A cold day continues in December. The cold wind entered the warehouse too and became unstable, I ordered. The waist is solid firmly and there is no problem in terms of strength. The number of tales is small. It was okay to drill with a whisk.
This review is about item#39580825.
Reinforcement of vinyl house
5
From Japan
On 2017-12-05 16:25:18
Since the hole was emptied in the tentacle with leopard or arale, it was used for repair and reinforcement. I ought to get out of the winter.
This review is about item#39580843.
I used it as a partition in the warehouse.
4
From Japan
On 2017-02-23 15:04:17
It is a very good product because the light sheet can be removed with a transparent sheet, so that the nylon thread is contained in the seat so it will be strong, the price is cheap.
This review is about item#39580843.
Used for outdoor windproof
2
From Japan
On 2016-12-17 21:17:04
It is a rectangular sheet, but for the long side, there are few Anna and installed it myself. I'd like you to increase the number of holes in three places.
This review is about item#39580825.
Partitions with the garden,.
5
From Japan
On 2016-04-11 22:55:27
I can see the garden, it also helps crime prevention.
This review is about item#39580852.
Partition
4
From Japan
On 2016-01-07 18:23:14
I searched for the curtain of the partition and sorted by the company name of Yutaka Make, I found this item. Apart from having eyelets on the four sides, there is also transparency such as sheet fabric (if you do not know it, you know that you are in, but you do not know what you are doing, well enough lighting), compared to things that are quite thick as curtains No difference is felt. But since there is a reasonable price difference with the things sold as curtains, it is a bargain if it matches the size.
This review is about item#39580843.
By the wind
4
From Japan
On 2015-12-14 09:28:29
I repaired the season off bike in the garden, I lowered this seat to the windshield and left the wind. I am firmer than I imagined and I am planning to extend it. As long as the eyelet is a little more star 5.
This review is about item#39580852.
For gardening
5
From Japan
On 2015-12-04 10:39:18
It is convenient to use also for insect repellent for gardening.
This review is about item#39580843.

Related Products