Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Blue Cover Sheet

4.83 (6)
Purpose
Short term curing
Grommet Pitch (cm)
90
Material (eyelet)
Aluminum
Material (Sheet)
Polyethylene (PE)
Color
Blue
...see all>
Product Options
ADD TO CART
Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Eyelet Inner Diameter (mm) Nominal Dimensions (Wide x Long)(m) Dimension (Vetical x Horizontal) (m) Number of Eyelet Weight (kg) TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
12 3.6x5.4 3.4x5.2 20 1.1 367-5548 1Sheet 1 BSMK 39580861 15.99 SGD
In stock
12 1.8x2.7 1.7x2.5 10 0.28 367-5530 1Sheet 1 BSC02MK 39580895 5.99 SGD
In stock
- 5.4x7.2 5.2x7.0 28 - 367-5513 1Sheet 1 BS14MK 39580877 31.99 SGD
In stock
12 1.8x1.8 1.7x1.7 8 0.19 367-5521 1Sheet 1 BSC01MK 39580886 3.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 5
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.83
6 Customer Reviews
The reviews are automatic translation.
For blindfold
5
From Japan
On 2017-11-15 14:30:15
Since it is used with blindfold, I was looking for light weight. I can sort it because I can choose the size.
This review is about item#39580895.
It is thin and good!
5
From Japan
On 2017-07-20 12:22:14
To the cover of the floor during woodworking work. In the home center, we sell only a fairly thick one, so this is good. If it breaks, I will repeat it!
This review is about item#39580895.
Used for children's events
5
From Japan
On 2016-03-22 20:30:42
cheap. That's all.
This review is about item#39580886.
Curing work
5
From Japan
On 2015-11-16 08:40:49
I am using it without problems.
This review is about item#39580877.
Seats for excursion
5
From Japan
On 2015-09-06 17:56:43
There is no problem at all.
This review is about item#39580886.
Used as leisure seat
4
From Japan
On 2015-04-21 08:06:38
I bought it for use on a leisure seat. Because it is light and light, you do not mind putting it in a backpack.
This review is about item#39580886.

Related Products