Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire Prevention White Sheet

Grommet Pitch (cm)
45
Material (eyelet)
Aluminum
Material (Sheet)
Polyester (PVC coating) "
...see all>
Product Options
ADD TO CART
Purpose Eyelet Inner Diameter (mm) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Extensibility (%) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Purpose Eyelet Inner Diameter (mm) Dimension (Vetical x Horizontal) (m) Tensile Strength (50 mm /N ) Tear Strength (N) Extensibility (%) Number of Eyelet TRUSCO Part Number Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Building site, blind sheet. - 1.8x5.4 Vertical 437, Horizontal 359 Vertical 168, Horizontal 247 Vertical 21, Horizontal 19.2 32 367-5122 1Sheet 1 B403 39580956 56.99 SGD
Shipped after 2018-06-25
- 12 1.8x3.6 437 vertical, horizontal 359 168 vertical, horizontal 247 21 vertical, horizontal 19.2 24 367-5114 1Sheet 1 B401 39580947 42.99 SGD
In stock
ADD TO CART

Related Products