Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Fire Prevention Mesh Sheet

4.86 (7)
Grommet Pitch (cm)
45
Material (eyelet)
Aluminum
Mesh
1mm
...see all>
Product Options
ADD TO CART
Tensile Strength (50 mm /N ) Tear Strength (N) Extensibility (%) Material (Sheet) Number of Eyelet Color TRUSCO Part Number Purpose Eyelet Inner Diameter (mm) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Tensile Strength (50 mm /N ) Tear Strength (N) Extensibility (%) Material (Sheet) Number of Eyelet Color TRUSCO Part Number Purpose Eyelet Inner Diameter (mm) Dimension (Vetical x Horizontal) (m) Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Vertical 584, Horizontal 530 Vertical 71, Horizontal 70 Vertical 18, Horizontal 21 Polyester (PVC coating) 32 Gray 397-7510 Building site. 12 1.8x5.4 1Sheet 1 B-423 48907056 58.99 SGD
In stock
Vertical 584, Horizontal 530 Vertical 71, Horizontal 70 Vertical 18, Horizontal 21 Polyester (PVC coating) 40 Green 397-7498 Building site. - 3.6x5.4 1Sheet 1 B-414 48907031 109.99 SGD
In stock
Vertical 584, Horizontal 530 Vertical 71, Horizontal 70 Vertical 18, Horizontal 21 Polyester (PVC coating) 40 Gray 397-7528 Building site. 12 3.6x5.4 1Sheet 1 B-424 48907065 109.99 SGD
In stock
584 vertical, horizontal 530 71 vertical, 70 horizontal 18 vertical, 21 horizontal Polyester (PVC coating) 24 Gray - Building site. 12 1.8x3.6 1Sheet 1 B-421 48907047 43.99 SGD
In stock
584 vertical, horizontal 530 71 vertical, 70 horizontal 18 vertical, 21 horizontal Polyester (PVC coating) " 24 Green 367-5131 - 12 1.8x3.6 1Sheet 1 B-411 39580965 43.99 SGD
In stock
584 vertical, horizontal 530 71 vertical, 70 horizontal 18 vertical, 21 horizontal Polyester (PVC coating) " 32 Green 367-5149 - 12 1.8x5.4 1Sheet 1 B-413 39580974 59.99 SGD
In stock
ADD TO CART
Customer Reviews
5 star 6
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.86
7 Customer Reviews
The reviews are automatic translation.
Preventing scattering during grass cutting work
5
From Japan
On 2016-05-10 12:27:18
It is light, easy to handle, and easy to use.
This review is about item#39580965.
Prevention of vehicle staining
5
From Japan
On 2016-02-10 13:21:10
We are using it for prevention of car dirt, but the quality is sufficient and the price is reasonable.
This review is about item#48907065.
It is a necessity for anti-dust measures.
5
From Japan
On 2015-12-21 19:04:35
Of course, it is included in the scatter prevention certified product. There are also large orders, so I'd like to ask for stock availability.
Underlay such as pruning
5
From Japan
On 2015-08-25 16:41:22
It is light and easy to use. I will not come in right away, but I plan to purchase them again
This review is about item#39580965.
For pruning of garden trees
5
From Japan
On 2015-06-09 21:01:04
Used for underlaying trees, folding and spreading easy and lightly pruning waste collecting easy
This review is about item#48907047.
Oil residue from the roof top outlet was covered so as not to scatter
4
From Japan
On 2015-05-15 01:12:25
Oil adhering to the inside at the exhaust port for business solidifies and it is blown off to the roof soon, it falls on the waterproof sheet. It is heated by direct sunlight and the waterproof sheet is baked. I searched for an object covering the exhaust port, but I could not find a place to correspond individually but I searched for various things, but the circumference is 130 cm at the exhaust outlet for business, and it is not selling quite well. There was a guidance from the fire department, looking for a breathable flameproof sheet and arrived here. It seems quite difficult, but it would be even better if you individually create flameproof sheets.
This review is about item#39580965.
It is a fireproof seat, but it is laid on the ground for pruning garden trees
5
From Japan
On 2015-04-22 19:49:34
Compared to the blue sheet, it is lighter, easy to handle, moreover it does not call moisture, pruning scraps and dust stains are difficult to be attached
This review is about item#48907056.

Related Products