Buy more than* S$200* and get FREE SHIPPING

Anti Bird Netting

4.00 (1)
Purpose
Places where crows are doing harm such as waste collection point in the city, field and fruit farm.
Width (m)
1
Mesh
4mm
Length (m)
1.1
Weight (g)
300
Color
Yellow / Black
Material
(Net) polyethylene (PE) (wire) stainless
TRUSCO Part Number
375-9563
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Sheet 1 CNYB 39580983 41.99 SGD
Shipped after 2018-04-23
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
From the garbage
4
From Japan
On 2016-08-16 16:52:06
I think that there is an effect to use garbage on crows but the size was a little big.
This review is about item#39580983.

Related Products