Buy more than* S$200* and get FREE SHIPPING

Fake Crow

3.50 (2)
Purpose
Places where crows are doing harm such as waste collection point in the city, field and fruit farm.
Depth (mm)
130
Weight (g)
190
Height (mm)
495
Width (mm)
140
Material
Weather resistance low density polyethylene
TRUSCO Part Number
375-9661
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 KGB 39580992 31.61 SGD
In stock
ADD TO CART
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 1
1 star 0
Review Rating: 3.50
2 Customer Reviews
The reviews are automatic translation.
Avoid pigeon
2
From Japan
On 2014-05-08 16:02:56
About two days was a great effect, but then did not have exactly the effect.
This review is about item#39580992.
I Birds
5
From Japan
On 2013-05-09 23:13:14
Wild birds started making a nest on the roof, it was in trouble in the Hun harm. Without it will be no matter what you're doing, it will become more and more severely. But I thought do you throw away each nest up to Better yet roof, since it can not go up on the roof, where it was in trouble, I was aware of this "crow". It was mounted immediately. Then it works wonders, no longer come To Pattari. This is a great effect. However, because it does not have a thing like a foot, we had a hard time or stuck to the veranda. If you improve, please make a Nostoc verrucosum. And I think that it is good if there is a Realty better there was a more luster.
This review is about item#39580992.

Related Products