Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

Bird Spikes

Purpose
Places where on cat's way or birds are likely to get together such as balcony, space under eaves, outdoor equipment of air conditioning, and window eaves.
Length (m)
0.54
Weight (g)
413
Height (mm)
(Thorn) 120
Width (mm)
150
Material
Polyethylene (PE)
TRUSCO Part Number
375-9725
...see all>
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1PC 1 TCB15 39581001 42.99 SGD
In stock
ADD TO CART

Related Products