Buy more than* S$200* and get FREE SHIPPING

Bird Avoiding Magnet

4.00 (1)
Materials (magnets)
Ferrite magnet
Depth (mm)
90
Weight (g)
430
Material (Body)
ABS resin
Width (mm)
113
TRUSCO Part Number
375-9733
...see all
Product Options
ADD TO CART
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
Package
Qty.
Ship pack of Mfr.# Item.# Sales Price Availability Qty.
1Box(2PC) 1 TSBL2 39581017 15.37 SGD
In stock
ADD TO CART
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Since going to the feces coming bird on the balcony
4
From Japan
On 2015-06-16 16:25:58
It is a device to ward off bird magnet. I mean, once, because the magnet, we would never be broken. What about aging of the part of the hula. From wearing this, no longer be the shit on the balcony. It is a commodity that was good to buy.
This review is about item#39581017.

Related Products